Skip to content Skip to navigation menu
FAGH3124X404

H3124X404

H31 Series Adapter Sleeve
Item #100953284
  • H31 Series
  • 120 mm Bore
  • 88 mm Length
FAGH3124X404
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 120 mm Bore
  • 88 mm Length
Length 88.000 mm
Bore Size 120 mm
Series H31
Weight 6.393 LB
EAN or UPC 4012801312424
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison