Skip to content Skip to navigation menu
FAGH3128X500

H3128X500

H31 Series Adapter Sleeve
Item #100731830
  • H31 Series
  • 140 mm Bore
  • 97 mm Length
FAGH3128X500
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 140 mm Bore
  • 97 mm Length
Length 97.000 mm
Bore Size 140 mm
Series H31
Weight 8.904 LB
EAN or UPC 4012801312455
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison