Skip to content Skip to navigation menu
FAGH3132-HG

H3132-HG

H31 Series Adapter Sleeve
Item #100953302
  • H31 Series
  • 160 mm Bore
  • 119 mm Length
FAGH3132-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 160 mm Bore
  • 119 mm Length
Series H31
Length 119.000 mm
Bore Size 160 mm
Weight 16.644 LB
EAN or UPC 4012801312554
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison