Skip to content Skip to navigation menu
FAGH3134-HGX515

H3134-HGX515

H31 Series Adapter Sleeve
Item #100953305
  • H31 Series
  • 170 mm Bore
  • 122 mm Length
FAGH3134-HGX515
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 170 mm Bore
  • 122 mm Length
Bore Size 170 mm
Length 122.000 mm
Series H31
Weight 18.077 LB
EAN or UPC 4012801312578
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison