Skip to content Skip to navigation menu
FAGH3136-HG

H3136-HG

H31 Series Adapter Sleeve
Item #100953312
  • H31 Series
  • 180 mm Bore
  • 131 mm Length
FAGH3136-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 180 mm Bore
  • 131 mm Length
Length 131.000 mm
Bore Size 180 mm
Series H31
Weight 20.723 LB
EAN or UPC 4012801312622
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison