Skip to content Skip to navigation menu
FAGH3140X700

H3140X700

H31 Series Adapter Sleeve
Item #100953320
  • H31 Series
  • 200 mm Bore
  • 150 mm Length
FAGH3140X700
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 200 mm Bore
  • 150 mm Length
Bore Size 200 mm
Series H31
Length 150.000 mm
Weight 28.13 LB
EAN or UPC 4012801312660
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison