Skip to content Skip to navigation menu
FAGH3176-HKX1400

H3176-HKX1400

H31 Series Adapter Sleeve
Item #104852916
  • H31 Series
  • 355.6 mm Bore
  • 281 mm Length
FAGH3176-HKX1400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H31 Series
  • 355.6 mm Bore
  • 281 mm Length
Length 281.000 mm
Series H31
Bore Size 355.6 mm
Weight 148.2 LB
EAN or UPC 4026677981837
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison