Skip to content Skip to navigation menu
FAGH3260-HG

H3260-HG

H32 Series Adapter Sleeve
Item #100731863
  • H32 Series
  • 300 mm Bore
  • 240 mm Length
FAGH3260-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H32 Series
  • 300 mm Bore
  • 240 mm Length
Length 240.000 mm
Bore Size 300 mm
Series H32
Weight 75.29 LB
EAN or UPC 4012801313315
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison