Skip to content Skip to navigation menu
FAGH3264-HG

H3264-HG

H32 Series Adapter Sleeve
Item #100953381
  • H32 Series
  • 320 mm Bore
  • 258 mm Length
FAGH3264-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H32 Series
  • 320 mm Bore
  • 258 mm Length
Series H32
Bore Size 320 mm
Length 258.000 mm
Weight 86.659 LB
EAN or UPC 4012801313346
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison