Skip to content Skip to navigation menu
FAGH3940

H3940

H39 Series Adapter Sleeve
Item #104109674
  • H39 Series
  • 200 mm Bore
  • 98 mm Length
FAGH3940
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H39 Series
  • 200 mm Bore
  • 98 mm Length
Bore Size 200 mm
Length 98.000 mm
Series H39
Weight 17.394 LB
EAN or UPC 4012801217316
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison