- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 60 mm Inside Diameter
- 95 mm Outside Diameter
- 36 mm Width
| O.D. | 95 mm |
| I.D. | 60 mm |
| Ball Material | Ceramic |
| Static Load Rating [Max] | 23200 N |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 27000 N |
| Corner Radius [Min] | 1.1 mm |
| Preload Level | Light |
| Contact Angle | 15° |
| Seal Type | Unsealed |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 20000 rpm |
| No. in Set | Duplex Set |
| Weight | 1.692 LB |
| EAN or UPC | 4012802887372 |

