- Right Hand Locknut
- Steel
- 360 mm Shaft Diameter
- TR360X5 Threads
- Standard Grade
| Thread Size | TR360 |
| Material | Steel |
| Mating Lockwasher | MS3168 |
| Face Diameter | 420 mm |
| Shaft Dia. | 360 mm |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Thread Pitch | 5 mm |
| Locknut Series | HM Series |
| Slot Width [Min] | 28 mm |
| Thickness | 58 mm |
| Right / Left Hand | Right Hand |
| O.D. | 460 mm |
| Weight | 56.676 LB |
| EAN or UPC | 4012801309677 |

