Skip to content Skip to navigation menu
FAGN072

N072

Metric Bearing Locknut
Item #100953548
  • Bearing Locknut
  • 359.918 mm Shaft Diameter
  • 419.23 mm Outside Diameter
  • 45.49 mm Thickness
FAGN072
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bearing Locknut
  • 359.918 mm Shaft Diameter
  • 419.23 mm Outside Diameter
  • 45.49 mm Thickness
Shaft Dia. 359.918 mm
O.D. 419.23 mm
Thickness 45.49 mm
Weight 31.738 LB
EAN or UPC 4026677314413
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison