- Labyrinth Seal Type
- 314 mm Shaft Diameter
- 42 mm Overall Width
| Shaft Dia. | 314 mm |
| Seal Type | Labyrinth Seal |
| Overall Width | 42 mm |
| Weight | 8.04 LB |
| EAN or UPC | 4054364222161 |
| Shaft Dia. | 314 mm |
| Seal Type | Labyrinth Seal |
| Overall Width | 42 mm |
| Weight | 8.04 LB |
| EAN or UPC | 4054364222161 |