- Labyrinth Seal Type
- 414.4 mm Shaft Diameter
- 42 mm Overall Width
| Shaft Dia. | 414.4 mm |
| Seal Type | Labyrinth Seal |
| Overall Width | 42 mm |
| Weight | 10.87 LB |
| EAN or UPC | 4054364222208 |
| Shaft Dia. | 414.4 mm |
| Seal Type | Labyrinth Seal |
| Overall Width | 42 mm |
| Weight | 10.87 LB |
| EAN or UPC | 4054364222208 |