| O.D. | 1150 mm |
| Limiting Speed | 850 rpm |
| Static Load Rating [Max] | 1.51e+007 N |
| Dynamic Load Rating | 7.1e+006 N |
| Corner Radius [Min] | 7.5 mm |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Cage Type | Caged |
| I.D. | 800 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4012801338332 |

