- Straight Bore Traction Motor Bearing
- Removable Inner Ring - Straight
- 70 mm x 125 mm x 24 mm
- High Capacity
- Brass / Bronze Cage
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| I.D. | 70 mm |
| No. of Rows | 1 |
| Radial Internal Clearance | Normal |
| Capacity | High Capacity |
| O.D. | 125 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | Brass/Bronze |
| Origin | Cylindrical Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Precision Ground | Yes |
| Weight | 2.843 LB |
| EAN or UPC | 4026677050953 |

