- Radial Bearing Type
- 670 mm Inner Diameter
- 900 mm Outer Diameter
- 136 mm Width
| Bearing Type | Radial |
| Rows of Balls | Single |
| Limiting Speed | 1180 rpm |
| Corner Radius [Min] | 6 mm |
| Cage Type | Caged |
| Dynamic Load Rating | 3.45e+006 N |
| O.D. | 900 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 8.2e+006 N |
| I.D. | 670 mm |
| Radial Internal Clearance | C3 |
| Weight | 566.428 LB |
| EAN or UPC | 4012801339919 |

