- Split Cylindrical
- Pillow Block
- 7 1/8 to 7 1/4 in Shaft Diameter
| Bolt Hole Spacing Range [Min] | 5 in |
| Bearing Type | Split Cylindrical |
| Series | SAF |
| Shaft Dia. Range (in) | 7 1/8 to 7 1/4 in |
| Bolt Hole Length | 2 5/8 in |
| Housing Construction | 2 Piece |
| Base Length | 29 1/2 in |
| Base Height | 3 3/8 in |
| Housing Material | Cast Iron |
| Bore Type | Tapered Bore |
| Bolt Hole Spacing Range [Max] | 23 3/4 in |
| Tightening Torque [Max] | 611 Nm |
| Housing Height | 16 1/2 in |
| Screw Size | 1-8 UNC |
| Locking Device | Adapter Mounted |
| Base Width | 8 in |
| Pillow Block Type | 4-Bolt |
| Color | Gray |
| Bolt Hole Width | 1 3/8 in |
| Weight | 340.39 LB |
| EAN or UPC | 4054369683219 |

