Skip to content Skip to navigation menu
FAGSNS3048-H-D

SNS3048-H-D

Plummer Block Housing for Roller/Ball Bearing
Item #110685776
  • Plummer Block Housing
  • 434 mm Bore Diameter
  • 640 mm Outside Diameter
  • 290 mm Width
FAGSNS3048-H-D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plummer Block Housing
  • 434 mm Bore Diameter
  • 640 mm Outside Diameter
  • 290 mm Width
O.D. 640 mm
Weight 325.97 LB
EAN or UPC 4047643275927
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison