Skip to content Skip to navigation menu
FAGSNS3164-H-D

SNS3164-H-D

Plummer Block Housing for Roller/Ball Bearing
Item #110685788
  • Plummer Block Housing
  • 631 mm Bore Diameter
  • 880 mm Outside Diameter
  • 370 mm Width
FAGSNS3164-H-D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plummer Block Housing
  • 631 mm Bore Diameter
  • 880 mm Outside Diameter
  • 370 mm Width
O.D. 880 mm
Weight 809.75 LB
EAN or UPC 4047643276467
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison