- Tapered Roller Bearing
- 55 mm ID
- 115 mm OD
- 34 mm Width
- Single Rows of Balls
| I.D. | 55 mm |
| Static Load Rating [Max] | 37092 lbf |
| Tolerance | Class 2 (Standard) |
| Inch/Metric | Metric |
| Cone Width | 31 mm |
| O.D. | 115 mm |
| Housing Fillet Radius | 3 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 34169.6 lbf |
| Cup Width | 23.5 mm |
| Cone/Cup | Cup/Cone |
| Limiting Speed - Oil | 5600 rpm |
| Limiting Speed | 5600 rpm |
| Weight | 3.615 LB |
| EAN or UPC | 4054369485585 |

