- Bearing Locknut
- 270 mm Shaft Diameter
- 340 mm Outside Diameter
- 36 mm Thickness
| Corner Radius [Min] | 1.5 mm |
| Thickness | 36 mm |
| Limiting Speed | 6800 rpm |
| Bearing Type | Angular Contact |
| Bore B | 35 mm |
| Shaft Dia. | 270 mm |
| O.D. | 340 mm |
| Abrasive Belt Width | 34.9 mm |
| Weight | 18959.56 LB |
| EAN or UPC | 4012801633000 |

