- Inner Ring Bearing Design
- 160 mm Inside Diameter
- 180 mm Outside Diameter
- 130 mm Width
| O.D. | 180 mm |
| I.D. | 160 mm |
| Bearing Design | Inner Ring |
| Bore Size | 160 mm |
| Weight | 11.88 LB |
| EAN or UPC | 4012801630689 |
| O.D. | 180 mm |
| I.D. | 160 mm |
| Bearing Design | Inner Ring |
| Bore Size | 160 mm |
| Weight | 11.88 LB |
| EAN or UPC | 4012801630689 |