- Radial Bearing Type
- 245 mm Inner Diameter
- 310 mm Outer Diameter
- 225 mm Width
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Cage Type | Caged |
| O.D. | 310 mm |
| Static Load Rating [Max] | 4.15e+006 N |
| I.D. | 245 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 2.2e+006 N |
| Weight | 88.184 LB |
| EAN or UPC | 4012801342780 |

