- Radial Bearing Type
- 260 mm Inner Diameter
- 370 mm Outer Diameter
- 220 mm Width
| Rows of Balls | Multi |
| I.D. | 260 mm |
| Cage Type | Caged |
| Static Load Rating [Max] | 4.05e+006 N |
| Inch/Metric | Metric |
| O.D. | 370 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 2.2e+006 N |
| Weight | 169.313 LB |
| EAN or UPC | 4012801350488 |

