- Radial Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
| Dynamic Load Rating | 115000 N |
| Inch/Metric | Metric |
| O.D. | 100 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 98000 N |
| Rows of Balls | Single |
| Cage Type | Caged |
| I.D. | 45 mm |
| Weight | 1.851 LB |
| EAN or UPC | 4012801413282 |

