- Radial Bearing Type
- 240 mm Inner Diameter
- 330 mm Outer Diameter
- 220 mm Width
| Cage Type | Caged |
| O.D. | 330 mm |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Static Load Rating [Max] | 4.25e+006 N |
| Dynamic Load Rating | 2.08e+006 N |
| I.D. | 240 mm |
| Weight | 126.544 LB |
| EAN or UPC | 4012801350594 |

