- Radial Bearing Type
- 222 mm Inner Diameter
- 280 mm Outer Diameter
- 200 mm Width
| Rows of Balls | Multi |
| Cage Type | Caged |
| Bearing Type | Radial |
| I.D. | 222 mm |
| Dynamic Load Rating | 1.63e+006 N |
| Static Load Rating [Max] | 3.2e+006 N |
| O.D. | 280 mm |
| Inch/Metric | Metric |
| Weight | 61.287 LB |
| EAN or UPC | 4012801342902 |

