- Radial Bearing Type
- 200 mm Inner Diameter
- 280 mm Outer Diameter
- 200 mm Width
| Dynamic Load Rating | 1.63e+006 N |
| I.D. | 200 mm |
| O.D. | 280 mm |
| Rows of Balls | Multi |
| Cage Type | Caged |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Static Load Rating [Max] | 3.2e+006 N |
| Weight | 86.42 LB |
| EAN or UPC | 4012801197359 |

