- Radial Bearing Type
- 230 mm Inner Diameter
- 330 mm Outer Diameter
- 206 mm Width
| Rows of Balls | Multi |
| O.D. | 330 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 2.08e+006 N |
| Static Load Rating [Max] | 3.75e+006 N |
| I.D. | 230 mm |
| Cage Type | Caged |
| Bearing Type | Radial |
| Weight | 128.273 LB |
| EAN or UPC | 4012801350624 |

