- Radial Bearing Type
- 166 mm Inner Diameter
- 210 mm Outer Diameter
- 155 mm Width
| Cage Type | Caged |
| I.D. | 166 mm |
| Rows of Balls | Multi |
| Dynamic Load Rating | 1.08e+006 N |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.93e+006 N |
| O.D. | 210 mm |
| Weight | 28.218 LB |
| EAN or UPC | 4012801407076 |

