
Bearing Type | Radial |
I.D. | 457.2 mm |
Rows of Balls | Single |
Static Load Rating [Max] | 3.35e+006 N |
Inch/Metric | Metric |
Cage Type | Caged |
O.D. | 685.8 mm |
Dynamic Load Rating | 1.95e+006 N |
Weight | 266.051 LB |
EAN or UPC | 4026677931047 |

Bearing Type | Radial |
I.D. | 457.2 mm |
Rows of Balls | Single |
Static Load Rating [Max] | 3.35e+006 N |
Inch/Metric | Metric |
Cage Type | Caged |
O.D. | 685.8 mm |
Dynamic Load Rating | 1.95e+006 N |
Weight | 266.051 LB |
EAN or UPC | 4026677931047 |