- Radial Bearing Type
- 60 mm Inner Diameter
- 95 mm Outer Diameter
- 44 mm Width
| Bearing Type | Radial |
| Rows of Balls | Double |
| Dynamic Load Rating | 129000 N |
| Static Load Rating [Max] | 200000 N |
| Inch/Metric | Metric |
| I.D. | 60 mm |
| O.D. | 95 mm |
| Cage Type | Caged |
| Weight | 2.601 LB |
| EAN or UPC | 4012801414777 |

