- Radial Bearing Type
- 240 mm Inner Diameter
- 420 mm Outer Diameter
- 72 mm Width
| Rows of Balls | Single |
| Cage Type | Caged |
| I.D. | 240 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 1.61e+006 N |
| O.D. | 420 mm |
| Dynamic Load Rating | 1.14e+006 N |
| Inch/Metric | Metric |
| Weight | 98.96 LB |
| EAN or UPC | 4012801358422 |

