- Radial Bearing Type
- 190 mm Inner Diameter
- 340 mm Outer Diameter
- 114.3 mm Width
| Cage Type | Caged |
| O.D. | 340 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 1.53e+006 N |
| Static Load Rating [Max] | 2.24e+006 N |
| Limiting Speed | 2800 rpm |
| I.D. | 190 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Weight | 105.792 LB |
| EAN or UPC | 4012801358828 |

