- Radial Bearing Type
- 220 mm Inner Diameter
- 350 mm Outer Diameter
- 98.425 mm Width
| I.D. | 220 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 2.09e+006 N |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Cage Type | Caged |
| O.D. | 350 mm |
| Dynamic Load Rating | 1.26e+006 N |
| Weight | 81.548 LB |
| EAN or UPC | 4012801359368 |

