- Deep Groove Bearing Type
- 140 mm Inner Diameter
- 210 mm Outer Diameter
- 33 mm Width
| O.D. | 210 mm |
| Dynamic Load Rating | 120000 N |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| I.D. | 140 mm |
| Width | 33.000 mm |
| Static Load Rating [Max] | 131000 N |
| Weight | 7.87 LB |
| EAN or UPC | 4012801272384 |

