- Radial Bearing Type
- 150 mm Inner Diameter
- 270 mm Outer Diameter
- 88.9 mm Width
| I.D. | 150 mm |
| Dynamic Load Rating | 940000 N |
| Rows of Balls | Single |
| Cage Type | Caged |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 270 mm |
| Static Load Rating [Max] | 1.42e+006 N |
| Weight | 50.926 LB |
| EAN or UPC | 4026677259264 |

