- Inner Ring Bearing Design
- 99.995 mm Inside Diameter
- 127.203 mm Outside Diameter
- 47 mm Width
| I.D. | 99.995 mm |
| Bearing Design | Inner Ring |
| O.D. | 127.203 mm |
| Bore Size | 99.995 mm |
| Weight | 6.625 LB |
| EAN or UPC | 4026677638908 |
| I.D. | 99.995 mm |
| Bearing Design | Inner Ring |
| O.D. | 127.203 mm |
| Bore Size | 99.995 mm |
| Weight | 6.625 LB |
| EAN or UPC | 4026677638908 |