- Radial Bearing Type
- 149.959 mm Inner Diameter
- 320 mm Outer Diameter
- 65 mm Width
| Cage Type | Caged |
| Dynamic Load Rating | 750000 N |
| Static Load Rating [Max] | 880000 N |
| I.D. | 149.959 mm |
| O.D. | 320 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Weight | 59.109 LB |
| EAN or UPC | 4026677050861 |

