- Radial Bearing Type
- 170 mm Inner Diameter
- 320 mm Outer Diameter
- 58 mm Width
| I.D. | 170 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 780000 N |
| Rows of Balls | Single |
| O.D. | 320 mm |
| Cage Type | Caged |
| Bearing Type | Radial |
| Dynamic Load Rating | 590000 N |
| Weight | 48.28 LB |
| EAN or UPC | 4012801415897 |

