- Radial Bearing Type
- 956 mm Inner Diameter
- 1221.74 mm Outer Diameter
- 889 mm Width
| O.D. | 1221.74 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Dynamic Load Rating | 3.5e+007 N |
| Cage Type | Caged |
| Static Load Rating [Max] | 8.5e+007 N |
| I.D. | 956 mm |
| Weight | 6500.0 LB |

