- Radial Bearing Type
- 170 mm Inner Diameter
- 260 mm Outer Diameter
- 115 mm Width
| Rows of Balls | Double |
| I.D. | 170 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| O.D. | 260 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 830000 N |
| Static Load Rating [Max] | 1.65e+006 N |
| Weight | 45.855 LB |
| EAN or UPC | 4012801364355 |

