- 03 Drive Size
- C-Face Quilled
- Shaft Output
- 1.945:1 Ratio
| Ratio | 1.945:1 |
| Output Configuration | Parallel Output |
| Base to Shaft Center Height w/Std. Base Kit | 2.95 in |
| Input Configuration | C-Face Quilled |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ 1750 rpm Input | 899.7429 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 3.35 x 4.33 |
| Frame | 56C |
| Output (Shaft or Bore) Size | 3/4 in |
| Box Width | 5.31 in |
| Unit Size | 03 |
| Box Length | 9.02 in |
| Box Height | 5.79 in |
| Weight | 61.56 LB |
| EAN or UPC | 782934049095 |

