Skip to content Skip to navigation menu
Falk Corp.04UBBR3A71.A A

04UBBR3A71.A A

Ultramite Right Angle Helical Bevel Reducer
Item #103323904
  • 1 3/8 in Output Shaft
  • 71:1 Ratio
  • Straight Hollow Bore w/Shrink Disc
  • 04 Unit Size
  • 56C Frame
Falk Corp.04UBBR3A71.A A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/8 in Output Shaft
  • 71:1 Ratio
  • Straight Hollow Bore w/Shrink Disc
  • 04 Unit Size
  • 56C Frame
Hole Dia. 0.43 in
Keyway 0.312 x 0.15 x 5.91
Reduction Type Triple
Box Height 7.36 in
Series UB
Box Length 11.67 in
Model A
Base to Shaft Center Height w/Std. Base Kit 4.41 in
Type Helical Bevel
Output (Shaft or Bore) Size 1 3/8 in
Ratio 71:1
Box Width 5.71 in
Unit Size 04
Frame 56C
Output Configuration Straight Hollow Bore w/Shrink Disc
Weight 50.0 LB
EAN or UPC 782934221682
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison