- 08 Drive Size
- Quill Mount
- Hollow Output
- 22:1 Ratio
| Base to Shaft Center Height w/Std. Base Kit | 8.9 in |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Output RPM @ 1750 rpm Input | 79 rpm |
| Ratio | 22:1 |
| Unit Size | 08 |
| Box Height | 14.81 in |
| Frame | 210TC |
| Output Configuration | Hollow Output |
| Bolt Centers w/ Std. Base Kit (in) | 7.08 x 7.88 |
| Box Width | 9.84 in |
| Box Length | 18.78 in |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Input Configuration | Quill Mount |
| Weight | 436.02 LB |
| EAN or UPC | 782934117176 |

