- Size 1010GC Continous Coupling Sleeve
features
- One-piece sleeve
- For high speed equipment with low inertia requirements
| Seal Type | O-Ring |
| RPM [Max] | 8000 rpm |
| Torque Rating [Max] | 10080 in lb |
| Coupling Size | 1010G |
| Flange Type | Continuous |
| Type | Continuous Sleeve |
| Weight | 1.2 LB |
| EAN or UPC | 782934110511 |

