- Size 1020T Coupling Hub
- 5/8" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Material | Steel |
| HP @ RPM | 0.67 hp @ 100 rpm |
| Hub Dia. | 1 9/16 in |
| Length Through Bore | 1.875 in |
| Coupling Size | 1020T |
| Torque Rating [Max] | 460 in lb |
| Weight | 1.15 LB |
| EAN or UPC | 782934001987 |

