- Size 1025GC Continous Coupling Sleeve
features
- One-piece sleeve
- For high speed equipment with low inertia requirements
| Coupling Size | 1025G |
| Type | Continuous Sleeve |
| RPM [Max] | 5000 rpm |
| Seal Type | O-Ring |
| Flange Type | Continuous |
| Torque Rating [Max] | 66150 in lb |
| Weight | 7.0 LB |
| EAN or UPC | 782934137754 |

